This product requires certification to purchase.

1-Tool 9 in. Hex Key

You last purchased this on
 
Milwaukee®

1-Tool 9 in. Hex Key

  • Fast #
  • Part #M48222183
  • Item #9997196
  • Manufacturer Part #48-22-2183
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

1-Tool 9 in. Hex Key

  • Fast #
  • Part #M48222183
  • Item #9997196
  • Manufacturer Part #48-22-2183
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30 Pallet: 840
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Easiest key access - Elevated key shelf and access zones
  • High-contrast, color-coded markings for easy key size ID
  • 2PC 17-key folding hex key sets - SAE/metric
  • Full metal body for added durability
  • Keys rotate up to 270° for better access and torque
  • Ergonomic handle for increased comfort
  • Convenient handle size fits comfortably in tool pouch or pocket
  • Durable keys made with heat-treated alloy steel
  • Black oxide key finish resists rust and corrosion
  • Limited lifetime warranty
  • Requires Certification

Documents


Specifications

Color Finish Name:
Red, Black
Drive Type:
Hex
GSA Approved:
No
Handle Type:
Ergonomic
Length:
9 in
Material:
Aluminum, Steel
Number of Pieces:
2 Piece
Number of Tools Included:
1
Size:
5/64 in - 1/4 in
Tool Type:
Hex Key
Weight:
1.05 lb
Width:
4 in