Accessory Magnet for Milwaukee M12 LED Stick Light
Accessory Magnet for Milwaukee M12 LED Stick Light
Package Quantity Info:
Each: 1 Inner Pack: 20 Case: 20 Pallet: 1440-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Designed for use with M12™ LED stick light
- Rare earth magnet provides lasting grip
- Hands free use
- Circular design
Specifications
- Color Finish Name:
- Black
- Depth:
- 3-19/20 in
- Height:
- 4-9/10 in
- Length:
- 3-19/20 in
- Light Bulb Type:
- LED
- Weight:
- 0.18 lb
- Width:
- 2-1/10 in