Aluminum 5-39/100 in. Flashlight (Pack of 2)
Aluminum 5-39/100 in. Flashlight (Pack of 2)
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 60-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
- 100 lumen of TRUEVIEW™ high definition output
- IP67 rated: Waterproof and dust proof
- Protective rubber bite zone
- 6000 Series aircraft aluminum body
- Impact and chemical Resistant lens
- 43 m beam distance
- Over 3 hours continuous runtime
- Removable metal clip
- On/off and momentary-on button
Specifications
- Application:
- Cutting
- Battery Size:
- AAA
- Height:
- 13/20 in
- Length:
- 5-39/100 in
- Lumens:
- 100
- Material:
- Aluminum
- Number of Pieces:
- 2 Piece
- Package Quantity:
- Pack of 2
- Power Source:
- Battery
- Weight:
- 0.14 lb
- Width:
- 13/20 in