Aluminum and Plastic LED Lithium-ion Flashlight
Aluminum and Plastic LED Lithium-ion Flashlight
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 30 Pallet: 1080-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 500L of TRUEVIEW™ high definition output
- Magnetic attachment for hands-free use and storage
- Bulls-eye beam provides the intensity of spotlighting with wide coverage of floodlighting
- 3 light output modes: High mode: 500-lumens- 3.5 hours; medium mode: 100-lumens - 16 hours; LW mode: 10-lumens- 75 hours
- Milwaukee® Rechargeable is powered by a built-in battery that offers convenient recharging via micro-USB
- Compact and portable size for comfortable everyday carry
- 4M drop rated & IP67 rated: Water & dustproof
- Removable and reversible metal clip offers optimized attachment for easy pocket storage or secure attachment to hat brims
- Manage runtime with an on-board battery indicator (green, yellow, red)
- Everyday carry flashlight with magnet is covered by a 2-year warranty
Specifications
- Battery Type:
- Lithium-ion
- Color Finish Name:
- Black
- Length:
- 22/25 in
- Light Bulb Type:
- LED
- Lumens:
- 500
- Material:
- Aluminum, Plastic
- Number of Pieces:
- 1 Piece
- Power Source:
- Battery
- UL Listed:
- Yes
- Weight:
- 0.22 lb