This product requires certification to purchase.

You last purchased this on
 
Milwaukee®

Aviation

  • Fast #
  • Part #M48224533
  • Item #7374295
  • Manufacturer Part #48-22-4533
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

Aviation

  • Fast #
  • Part #M48224533
  • Item #7374295
  • Manufacturer Part #48-22-4533
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 6 Pallet: 576
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Forged serrated blades bolt lock
  • Chrome-plated
  • Flush pivot bolt
  • One handed metal lock
  • Ergonomic grips
  • Lanyard hole
  • Up to 22 ga stainless, 18 ga cold rolled steel
  • Up to 22-gauge stainless. 18 gauge cold-rolled steel
  • Requires Certification

Specifications

Application:
Cutting, Cold Rolled Steel, Stainless Steel
Blade Length (in):
5 in
Blade Material:
Steel
Collection:
Aviation
Color Finish Name:
Red
Cutting Capacity:
22 ga
Direction of Cut:
Left
GSA Approved:
No
Handle Length (in):
5 in
Handle Material:
Plastic
Handle Type:
Ergonomic
Height:
1-3/20 in
Length:
10 in
Material:
Plastic, Steel
Number of Pieces:
3 Piece
Number of Tools Included:
3
Tool Type:
Aviation Snip
Weight:
1 lb
Width:
11-7/20 in