Battery and Plug-In Auto Voltage or Continuity Teste
Battery and Plug-In Auto Voltage or Continuity Teste
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 12 Pallet: 540-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Backlit LCD display for easy-to-read measurements
- Auto-function and auto-ranging for simple use
- Belt clip eliminates holding the meter while you work
- LED work light for low-lit areas
- Dual LED and audible indicators for fast and convenient test results
- Rugged over-molding grip
- Replaceable test leads
Documents
Specifications
- Application:
- Cutting
- Battery Size:
- AAA
- Battery Type:
- Alkaline
- Color Finish Name:
- Red
- Height:
- 1-97/100 in
- Length:
- 6-1/2 in
- Material:
- Plastic
- Meter Type:
- Voltage Tester
- Power Source:
- Battery, Electric
- Volts:
- 600V
- Weight:
- 0.575 lb
- Width:
- 8-23/50 in