Battery Powered Alkaline LED Spot Flood Head Light
Battery Powered Alkaline LED Spot Flood Head Light
Frequently Purchased Together
Product Details
Product Details
- 450 lumens of TRUEVIEW™ high definition output
- TRUEVIEW™ high definition output provides neutral white color and produces an even beam pattern for clearer visibility
- 100M spot beam distance soft, sweat absorbing microfiber forehead for all-day comfort
- 7-position adjustable light head for directing light
- (4) universal hard hat clips included
- Compact & comfortable design
- 5 light output modes
- IP54 rated: Water and dust resistant
- Powered by (3) AAA batteries (included)
- Limited lifetime warranty (excludes batteries)
Specifications
- Automatic Shut-Off:
- No
- Battery Size:
- AAA
- Battery Type:
- Alkaline
- Color Finish Name:
- Red
- Height:
- 1-1/2 in
- Length:
- 2-9/25 in
- Light Bulb Type:
- LED
- Lumens:
- 450
- Material:
- Aluminum
- Number Of Hours:
- 25 h
- Power Source:
- Battery
- UL Listed:
- No
- Weight:
- 0.21 lb
- Width:
- 1-1/100 in