REDLITHIUM™ LED Bulb Hard Hat Light
Beacon™ REDLITHIUM™ LED Bulb Hard Hat Light
Frequently Purchased Together
Product Details
Product Details
- 360° of visibility from 1/4 mi away
- 600 lumen of TRUEVIEW™ high definition output with spot & flood beam
- IP54 rated: Water and dust resistant
- Stay visible from 360° at up-to a 1/4 mile using the BEACon™ personal safety light (when used with front light head)
- BEACon™ personal safety light has 2 output modes: Steady and blinking
- 5 light output modes: Hybrid spot/flood: 600 lumen to 2 hours; flood high: 400 lumen to 4 hours; flood medium: 200 lumen to 8 hours; flood low: 25 lumen to 20 hours; spot high: 400 lumen to 4 hours; BEACon™ light: 30+ hours
- 125M spot beam distance
- Compatible with all hardhat types and sizes from major manufacturers (not designed for non-hard hat use)
- 3X faster charge time
Specifications
- Automatic Shut-Off:
- No
- Battery Size:
- 3.0AH
- Battery Type:
- REDLITHIUM
- Collection:
- Beacon™
- Color Finish Name:
- Black/Red
- Height:
- 1-53/100 in
- Length:
- 3-19/25 in
- Light Bulb Type:
- LED
- Lumens:
- 600
- Material:
- Aluminum
- Number Of Hours:
- 30 h
- Power Source:
- Battery
- UL Listed:
- No
- Weight:
- 0.45 lb
- Width:
- 1-53/100 in