This product requires certification to purchase.

1/2 in. Hole Saw 1 Piece

You last purchased this on
 
Milwaukee®

Big Hawg® 1/2 in. Hole Saw 1 Piece

  • Fast #
  • Part #M49569240
  • Item #7607141
  • Manufacturer Part #49-56-9240
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

Big Hawg® 1/2 in. Hole Saw 1 Piece

  • Fast #
  • Part #M49569240
  • Item #7607141
  • Manufacturer Part #49-56-9240
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 800
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 50X life in nail embedded wood and abrasive material applications
  • Cuts 1000+ more nails
  • 5X faster cuts
  • 10X larger carbide teeth
  • 3 Tooth design for fast aggressive cuts
  • Carbide tipped multi-material pilot bit for increased material versatility
  • Thicker backer for extreme life in demanding applications
  • Optimized slot design for fast plug removal
  • Enlarged braze surface for stronger bond to the carbide teeth
  • Cuts wood, nails, shingles, cement board, plaster and more
  • Requires Certification

Documents


Specifications

Application:
Cutting
Bit Diameter(s) (In):
3-5/8 in
Bit Sizes:
3-5/8 in
Blade Length (in):
3-5/8 in
Blade Material:
Carbide
Chuck Size:
1/2 in
Collection:
Big Hawg®
Color Finish Name:
Red
Cutting Capacity:
2-1/3 in
Depth:
2-437/1000 in
Diameter:
3-5/8 in
Drill Bit Type:
Hole Saw
Drilling Depth (in):
2-43/100 in
Height:
3-5/8 in
Length:
2-93/100 in
Material:
Carbide
Maximum Capacity:
3-5/8 in
Number of Pieces:
1 Piece
Number of Tools Included:
1
Saw Type:
Hole
Shank Size:
1/2 in
Shank Style:
Quick Change
Teeth Per Inch:
1
Tool Type:
Hole Saw
Weight:
1.14375 lb
Width:
3-5/8 in