1/2 in. Hole Saw 1 Piece
Big Hawg® 1/2 in. Hole Saw 1 Piece
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 15 Pallet: 720-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 50X life in nail embedded wood and abrasive material applications
- Cuts 1000+ more nails
- 5X faster cuts
- 10X larger carbide teeth
- 3 Tooth design for fast aggressive cuts
- Carbide tipped multi-material pilot bit for increased material versatility
- Thicker backer for extreme life in demanding applications
- Optimized slot design for fast plug removal
- Enlarged braze surface for stronger bond to the carbide teeth
- Cuts wood, nails, shingles, cement board, plaster and more
Documents
Specifications
- Application:
- Cutting
- Bit Diameter(s) (In):
- 4-5/8 in
- Blade Material:
- Carbide
- Collection:
- Big Hawg®
- Color Finish Name:
- Red
- Cutting Capacity:
- 2-1/3 in
- Depth:
- 2-437/1000 in
- Diameter:
- 4-5/8 in
- Drill Bit Type:
- Hole Saw
- Height:
- 4-5/8 in
- Length:
- 2-93/100 in
- Material:
- Carbide
- Number of Pieces:
- 1 Piece
- Saw Type:
- Hole
- Shank Size:
- 1/2 in
- Teeth Per Inch:
- 3
- Tool Type:
- Hole Saw
- Weight:
- 1.7 lb
- Width:
- 4-5/8 in