1 in. Diamond File 1 Piece
Big Hawg® 1 in. Diamond File 1 Piece
Package Quantity Info:
Each: 1 Case: 120-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 50X life in nail embedded wood and abrasive material applications
- 5X faster cuts
- Cuts 1000+ more nails
- Designed for use with Big Hawg™ with carbide teeth hole saws
Documents
Specifications
- Application:
- Cutting
- Blade Length (in):
- 3 in
- Blade Material:
- Carbide
- Brand Model Compatibility:
- BIG HAWG™
- Collection:
- Big Hawg®
- Color Finish Name:
- Silver
- Depth:
- 1-19/20 in
- Diameter:
- 1 in
- Drill Bit Type:
- Hole Saw
- Height:
- 3 in
- Length:
- 3 in
- Material:
- Carbide
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Tool Type:
- Diamond File
- Weight:
- 0.245 lb
- Width:
- 7 in