4-5/8 in. Hole Saw Kit
Big Hawg® 4-5/8 in. Hole Saw Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 240-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Depth of cut 2-17/50 in
- Thicker backer for extreme life in demanding applications
- Enlarged braze surface for stronger bond to the Carbide Teeth
- 3 Tooth Design for Fast Aggressive Cuts
- Carbide Tipped Multi-Material Pilot Bit for Increased Material Versatility
- Optimized Slot Design for Fast Plug Removal
- Cuts Wood, Nails, Shingles, Cement Board, Plaster and More
- 10X Larger Carbide Teeth
- 5X Faster Cuts
- 50X Life in Nail Embedded Wood & Abrasive Material Applications
Documents
Specifications
- Application:
- Cutting
- Bit Sizes:
- 2-1/8 in, 2-9/16 in, 3-5/8 in, 4-5/8 in
- Blade Length (in):
- 4-1/4 in
- Blade Material:
- Carbide
- Chuck Size:
- 1/2 in
- Collection:
- Big Hawg®
- Color Finish Name:
- Red
- Cutting Capacity:
- 2-17/50 in
- Depth:
- 2-11/25 in
- Diameter:
- 4-5/8 in
- Drill Bit Type:
- Hole Saw
- Drilling Depth (in):
- 2-43/100 in
- Height:
- 2-11/25 in
- Length:
- 4-18/25 in
- Material:
- Carbide Tipped
- Maximum Capacity:
- 3-5/8 in
- Number of Pieces:
- 8 Piece
- Number of Tools Included:
- 1
- Package Quantity:
- Piece of 8
- Saw Type:
- Hole
- Shank Size:
- 1/2 in
- Shank Style:
- Quick Change
- Teeth Per Inch:
- 3
- Tool Type:
- Hole Saw Kit
- Weight:
- 3.75 lb
- Width:
- 3-5/8 in