This product requires certification to purchase.

7/16 in. Hole Saw

You last purchased this on
 
Milwaukee®

Big Hawg® 7/16 in. Hole Saw

  • Fast #
  • Part #M49569305
  • Item #7607130
  • Manufacturer Part #49-56-9305
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

Big Hawg® 7/16 in. Hole Saw

  • Fast #
  • Part #M49569305
  • Item #7607130
  • Manufacturer Part #49-56-9305
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 40
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 7/16 in quick change arbor
  • Exclusive Bit Geometry aids in Plug Removal
  • Cuts 1000+ More Nails
  • Carbide Tipped for Fast Drilling in Nail Embedded Wood and Abrasive Materials
  • 50X Life in Nail Embedded Wood and Abrasive Material Applications
  • 5X Faster Cuts
  • Requires Certification

Documents


Specifications

Application:
Cutting
Bit Diameter(s) (In):
5/16 in
Blade Material:
Carbide
Collection:
Big Hawg®
Color Finish Name:
Black, Silver
Depth:
6-14/25 in
Diameter:
7/16 in
Diameter - Outside:
1-1/2 in
Drill Bit Type:
Hole Saw
Length:
6-14/25 in
Material:
Steel
Number of Pieces:
1 Piece
Shank Size:
7/16 in
Tool Type:
Hole Saw
Weight:
0.4625 lb
Width:
1-1/2 in