This product requires certification to purchase.

9-21/25 in. Hole Saw Kit

You last purchased this on
 
Milwaukee®

Big Hawg® 9-21/25 in. Hole Saw Kit

  • Fast #
  • Part #M49569290
  • Item #7619516
  • Manufacturer Part #49-56-9290
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

Big Hawg® 9-21/25 in. Hole Saw Kit

  • Fast #
  • Part #M49569290
  • Item #7619516
  • Manufacturer Part #49-56-9290
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 80
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Depth of cut 2-17/50 in
  • Thicker backer for extreme life in demanding applications
  • Enlarged braze surface for stronger bond to the Carbide Teeth
  • 3 Tooth Design for Fast Aggressive Cuts
  • Carbide Tipped Multi-Material Pilot Bit for Increased Material Versatility
  • Optimized Slot Design for Fast Plug Removal
  • Cuts Wood, Nails, Shingles, Cement Board, Plaster and More
  • 10X Larger Carbide Teeth
  • 5X Faster Cuts
  • 50X Life in Nail Embedded Wood & Abrasive Material Applications
  • Requires Certification

Documents


Specifications

Application:
Cutting
Blade Material:
Carbide
Collection:
Big Hawg®
Color Finish Name:
Red
Cutting Capacity:
2-17/50 in
Depth:
2-11/25 in
Diameter:
9-21/25 in
Drill Bit Type:
Hole Saw
Height:
2-11/25 in
Length:
4-18/25 in
Material:
Carbide Tipped
Number of Pieces:
10 Piece
Saw Type:
Hole
Teeth Per Inch:
3
Tool Type:
Hole Saw Kit
Weight:
5.08 lb
Width:
3-5/8 in