This product requires certification to purchase.

Hole Saw Kit

You last purchased this on
 
Milwaukee®

Big Hawg™ Hole Saw Kit

  • Fast #
  • Part #M49569295
  • Item #8035158
  • Manufacturer Part #49-56-9295
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

Big Hawg™ Hole Saw Kit

  • Fast #
  • Part #M49569295
  • Item #8035158
  • Manufacturer Part #49-56-9295
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 50X Life in nail embedded wood & abrasive material applications
  • Cuts 1000+ more nails
  • 5X Faster cuts
  • 10X Larger Carbide teeth
  • 3 Tooth design for fast aggressive cuts
  • Carbide tipped multi-material pilot bit for increased material versatility
  • Thicker backer for extreme life in demanding applications
  • Optimized slot design for fast plug removal
  • Enlarged braze surface for stronger bond to the Carbide teeth
  • Cuts wood, nails, shingles, cement board, plaster and more
  • Requires Certification

Specifications

Application:
Nail-Embedded Wood, Other Abrasive Materials
Bit Diameter(s) (In):
2-1/8 in, 2-9/16 in, 3 in, 3-5/8 in, 4-5/8 in
Bit Sizes:
2-1/8 in, 2-9/16 in, 3 in, 3-5/8 in, 4-5/8 in
Chuck Size:
3/8 in
Collection:
Big Hawg™
Drill Bit Type:
Hole Saw
Drilling Depth (in):
1-31/50 in
Height:
15 in
Length:
4-7/8 in
Material:
Carbide Tipped
Number of Pieces:
1 Piece
Saw Type:
Hole
Shank Style:
Hex
Teeth Per Inch:
4
Tool Type:
Hole Saw Kit
Weight:
8.5 lb
Width:
9-1/2 in