Plastic Hard Hat in White
Bolt™ Plastic Hard Hat in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8 Pallet: 96-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Protects side and top impact
- Secure accessories simultaneously - Bolt™ head protection and accessories
- Comfortable padded suspension
- Comfortable fit - 5 adjustable buckles chin strap
- Adjustable swinging ratchet - better comfort
- Antimicrobial and moisture wicking sweat band and helmet liner
- Machine washable sweat band, helmet liner and chin strap
- Includes a Bolt™ headlamp mount that works with most headlamps
- Includes a Bolt™ marker clip for easy access to pens and markers
- ANSI/ISEA Z89.1 type 2 class C
Specifications
- Collection:
- Bolt™
- Color Finish Name:
- White
- Material:
- Plastic
- Material Type:
- HDPE
- Reusable:
- Yes
- Tool Type:
- Hard Hat
- Weight:
- 1.15 lb