Clear Black Plastic Safety Glasses
Clear Black Plastic Safety Glasses
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 48-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Removable gasket protects against debris
- Military grade impact protection
- Lasting fog-free lenses
- ANSI Z87.1+
- CSA Z94.3
- MIL-PRF-32432 Ballistic impact fragmentation - Class 1
- Comfortable arms for extended wear
- Third-party tested
- Soft case included
- Clear and polarized performance safety glasses with gasket are arc tested following ASTM F2621, no ignition, melting, dripping, or after flame up to 8 cal/cm²
Documents
Specifications
- Application:
- Pipe Fitting
- CSA Certified:
- CSA Z94.3
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Glasses Frame Color:
- Black
- Glasses Lens Color:
- Clear
- Height:
- 2 in
- Length:
- 5-9/10 in
- Material:
- Plastic
- Material Type:
- Nylon
- Weight:
- 0.1 lb
- Width:
- 2-1/2 in