This product requires certification to purchase.

Combination Wrench Set (15-Piece)

You last purchased this on
 
Milwaukee®

Combination Wrench Set (15-Piece)

  • Fast #
  • Part #M48229416
  • Item #7904196
  • Manufacturer Part #48-22-9416
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

Combination Wrench Set (15-Piece)

  • Fast #
  • Part #M48229416
  • Item #7904196
  • Manufacturer Part #48-22-9416
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 150
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 2.5 Degrees of arc swing
  • 144 Ratcheting positions
  • Durable double-stacked pawls
  • MAX BITE™ open-end grip
  • 25% More torque
  • Comfortable I-Beam handle design
  • Ink-filled size labels
  • Organized storage solution
  • Lifetime guarantee
  • Requires Certification

Documents


Specifications

Color Finish Name:
Silver
GSA Approved:
No
Handle Material:
Metal
Height:
1-1/2 in
Length:
15 in
Material:
Chrome Vanadium Steel
Maximum Capacity:
1 in
Number of Pieces:
15 Piece
Number of Tools Included:
15
Tool Type:
Wrench Set
Weight:
15 lb
Width:
15 in
WrenchType:
Combination