Combination Wrench Set 7 Piece
Combination Wrench Set 7 Piece
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Max Bite™ open-end grip
- Organized storage solution
- 25% More torque
- Ink-filled size labels
Specifications
- Capacity:
- 3/8 in
- Color Finish Name:
- Silver
- Handle Material:
- Metal
- Height:
- 2 in
- Length:
- 12-2/5 in
- Material:
- Chrome Vanadium Steel
- Maximum Capacity:
- 3/4 in
- Number of Pieces:
- 7 Piece
- Number of Tools Included:
- 7
- Tool Type:
- Wrench Set
- Weight:
- 2.24 lb
- Width:
- 7-1/2 in
- WrenchType:
- Combination