This product requires certification to purchase.

Compact Portable Band Saw Blade

You last purchased this on
 
Milwaukee®

Compact Portable Band Saw Blade

  • Fast #
  • Part #M48390529
  • Item #4202299
  • Manufacturer Part #48-39-0529
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

Compact Portable Band Saw Blade

  • Fast #
  • Part #M48390529
  • Item #4202299
  • Manufacturer Part #48-39-0529
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 42
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • High speed steel teeth for maximum durability
  • Alloy backing steel for extended blade life
  • Precision formed teeth for fast, clean cuts
  • Cut a variety of metal including strut, conduit, angle iron, copper, threaded rod and pipe
  • Package of 3 blades
  • Requires Certification

Documents


Specifications

Application:
Cutting
Blade Length (in):
35-3/8 in
Blade Material:
Bi-metal
Blade Thickness (in):
0.02 in
Blade Type:
Band Saw
Blade Width (in):
1/50 in
Color Finish Name:
Silver
Depth:
3/4 in
Height:
4/5 in
Length:
15-1/10 in
Material:
Alloy Steel
Number of Tools Included:
3
Package Quantity:
Pack of 3
Teeth Per Inch:
18
Tool Type:
Band Saw Blade
Weight:
0.48 lb
Width:
7 in