Copper Cutting Wheel (Pack of 2)
Copper Cutting Wheel (Pack of 2)
Package Quantity Info:
Each: 1 Case: 10 Pallet: 2600-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- For use with Milwaukee 12 Volt copper tubing cutter model 2471
- High performance: precision-machined for fast, accurate cuts
- Smooth cuts: convex blade design reduces chipping
- Long life: hardened steel with black oxide finish resists corrosion and rust
- Convex blade design reduces chipping
Documents
Specifications
- Adjustable:
- No
- Application:
- Copper
- Arbor Hole Size:
- 1/4 in
- Brand Model Compatibility:
- M12™ 2471
- Diameter:
- 2-3/4 in
- Material:
- Hardened Steel
- Number of Pieces:
- 1 Piece
- Package Quantity:
- Pack of 2
- Product Type:
- Cutting Wheel
- RPM:
- 500
- UL Listed:
- No
- Weight:
- 0.02 lb