Corded 120V 1-9/16 in. Hammer Drill
This product has been replaced by
Manufacturer Part #5517-21
Corded 120V 1-9/16 in. Hammer Drill
Product Details
Product Details
- Constant power technology: delivers consistent performance in tough applications
- 2-Mode Operation: Rotary hammer and hammer only for maximum versatility
- Mechanical Clutch: Protects the tool when the bit binds up
- 12-Position Chipping Adjustment: Allows the user to maintain the desired hammer position while chipping in any orientation
Specifications
- AMP:
- 10.5
- Battery Type:
- Lithium-ion
- Chuck Size:
- 1-9/16 in
- Chuck Type:
- SDS Plus
- Color Finish Name:
- Red
- Cord Length:
- 13 ft
- Corded Cordless:
- Corded
- Depth:
- 23-11/50 in
- ETL Listed:
- Yes
- Height:
- 17-71/100 in
- Length:
- 17-3/8 in
- Material:
- Metal, Plastic, Rubber
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 2
- Power Source:
- Battery
- RPM:
- 450
- Shank Style:
- SDS-Max®
- Tool Type:
- Hammer Drill
- Torque (In-Lbs):
- 66 in-lbs
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- 15 lb
- Width:
- 23-22/100 in