This product requires certification to purchase.

Corded 120V 1000F Heat Gun

You last purchased this on
 
Milwaukee®

Corded 120V 1000F Heat Gun

Brand image
You last purchased this on
 
Milwaukee®

Corded 120V 1000F Heat Gun

  • Fast #
  • Part #M89756
  • Item #505915
  • Manufacturer Part #8975-6
4.4 out of 5 Customer Rating
Corded 1000F Heat Gun

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Dual temperature 570 and 1000 degrees F
  • Three position rocker switch - off, high and low
  • Efficient soft air velocity increases surface temperature much faster than conventional hot air heat guns
  • Maximum air volume of 14.8 CFM
  • Heat shield and stay-cool handle help keep you safe and comfortable
  • Requires Certification

Documents


Specifications

AMP:
11.6
BTU Heat Rating:
1000 Btu/h
Battery Type:
Lithium-ion
Color Finish Name:
Black, Grey, Red
Cord Length:
8 ft
Corded Cordless:
Corded
Height:
8-3/4 in
Length:
12 in
Material:
Plastic
Maximum Temperature:
1000
Power Source:
Electric
Tool Type:
Heat Gun
UL Listed:
Yes
Volts:
120V
Weight:
2.28 lb
Width:
3 in


Customers Also Bought
1–6 of 18 items
Part #SGR20
Item #2863188
3.3 out of 5 Customer Rating
Requires Certification
Part #STA12404
Item #2863424
5 out of 5 Customer Rating
Requires Certification
Part #M369725
Item #10023856
5 out of 5 Customer Rating
Requires Certification
Part #M49944500
Item #2819680
4.1 out of 5 Customer Rating
Requires Certification
Part #M283620
Item #9199738
4.3 out of 5 Customer Rating
Requires Certification
Part #M288020
Item #9381001
4.9 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #M268820
Item #7374341
5 out of 5 Customer Rating
Requires Certification
Part #M285522R
Item #9929664
3.2 out of 5 Customer Rating
Requires Certification
Part #M097020
Item #9046921
4.8 out of 5 Customer Rating
Requires Certification
Part #M349722
Item #9897735
3.5 out of 5 Customer Rating
Requires Certification
Part #M247620
Item #9882695
5 out of 5 Customer Rating
Requires Certification
Part #M257521
Item #8950648
4.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing