This product requires certification to purchase.

Cordless 18V 1 in. Hammer

You last purchased this on
 
Milwaukee®

Cordless 18V 1 in. Hammer

  • Fast #
  • Part #M291422DE
  • Item #9533882
  • Manufacturer Part #2914-22DE
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

Cordless 18V 1 in. Hammer

  • Fast #
  • Part #M291422DE
  • Item #9533882
  • Manufacturer Part #2914-22DE
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • POWERSTATE Brushless Motor: Provides 2 ft-lbs of impact energy, 1,330 RPM, and 4,800 BPM
  • With the M18 REDLITHIUM HIGHOUTPUT 6.0 Battery, the M18 FUEL 1" SDS Plus Rotary Hammer can deliver up to 125 holes of runtime of 3/8" x 2" holes
  • REDLINK PLUS intelligence: integrates full-circle communication between tool, battery and charger
  • Fastest drilling rotary hammer in class
  • AUTOSTOP Kickback Control enhances safety by electronically sensing a tool bind-up and shutting the tool off
  • AVS Anti-Vibration System: Minimizes vibration for maximum comfort
  • 3 Mode: Rotary Hammer, Hammer Only, Rotary Only
  • Compatible with ONE-KEY™ to Track and Manage
  • Requires Certification

Specifications

AMP:
6
Battery Size:
18V
Battery Type:
Lithium-ion
Bit Diameter(s) (In):
3/8 in
CSA Certified:
No
Chuck Size:
1 in
Color Finish Name:
Red, Black
Corded Cordless:
Cordless
Depth:
11-1/2 in
ETL Listed:
No
Handle Material:
Plastic
Handle Type:
Standard
Height:
9 in
Length:
11-1/2 in
Material:
Metal, Plastic
Number of Pieces:
5 Piece
Number of Tools Included:
1
Power Source:
Battery
RPM:
1330
Tool Type:
Hammer
UL Listed:
Yes
Volts:
18V
Weight:
6.9 lb
Width:
4-1/4 in