Cordless 18V 2-tool Hammer Drill and Impact Driver Combo Kit
This product has been replaced by
Manufacturer Part #3693-22CX
Cordless 18V 2-tool Hammer Drill and Impact Driver Combo Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
- The 1/2 in Hammer Drill (2902-20) and 1/4 in Hex impact driver (2850-20) feature the M18™cordless system's patented technologies and electronics, innovative motor design, and superior ergonomics, providing the most efficient blend of power, weight and performance in its class
- The Brushless 1/2 in. Hammer Drill is the most powerful drill in its class, delivering 725 in.-Lbs. Of torque. The 1/4 in.
Documents
Specifications
- AMP:
- 2
- Bare Tool or Kit:
- Tool Kit
- Battery Size:
- 18V
- Battery Type:
- REDLITHIUM
- CSA Certified:
- Yes
- Case Included:
- Yes
- Chuck Size:
- 1/2 in
- Chuck Type:
- Metal Ratcheting
- Color Finish Name:
- Red
- Corded Cordless:
- Cordless
- ETL Listed:
- No
- GSA Approved:
- No
- Height:
- 7-3/4 in
- Length:
- 5-1/10 in
- Material:
- Metal
- Number of Tools Included:
- 2
- Power Source:
- Battery
- Tool Type:
- Hammer Drill
- Torque (In-Lbs):
- 725 in-lbs
- UL Listed:
- Yes
- Volts:
- 18V
- Weight:
- 12.1 lb
- Width:
- 2-1/4 in