Cordless 7 in. 18V Variable Speed Polisher with Pad
Cordless 7 in. 18V Variable Speed Polisher with Pad
Product Details
Product Details
- Cordless detailing
- Total control
- Full-size car on one charge
- 7 in. pad capacity
Specifications
- AMP:
- 5
- CSA Certified:
- Yes
- Color Finish Name:
- Red, Black
- Corded Cordless:
- Cordless
- Diameter:
- 7 in
- Height:
- 3-31/100 in
- Length:
- 19-4/5 in
- Power Source:
- Battery
- RPM:
- 2200
- Tool Type:
- Speed Polisher
- UL Listed:
- Yes
- Variable Speed:
- No
- Volts:
- 18V
- Weight:
- 6.4 lb
- Width:
- 4-1/10 in