This product requires certification to purchase.

Cordless Drum & Sectional Machine

You last purchased this on
 
Milwaukee®

Cordless Drum & Sectional Machine

Brand image
You last purchased this on
 
Milwaukee®

Cordless Drum & Sectional Machine

  • Fast #
  • Part #M281821
  • Item #9199734
  • Manufacturer Part #2818-21
3.9 out of 5 Customer Rating
Drum & Sectional Machine

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • POWERSTATE™ brushless motor delivers the power to clear heavy roots out to 150ft
  • M18™ REDLITHIUM™ High Output™ HD12.0 Battery powers through multiple jobs on a single charge
  • REDLINK Plus™ Intelligence ensures maximum performance under load
  • Lightest most portable for the easiest set up and transportation
  • Tool-free cable size changes ensures that switching between 5/8 in and 7/8 in cable takes only seconds
  • On-board pin key storage for convenient decoupling of cables and cable attachments
  • No tool lubrication required
  • Enclosed cable reels containing the mess of used cables
  • Rear guide hose is optimized for easiest transportation
  • Requires Certification

Specifications

Application:
Drain Cleaning
Corded Cordless:
Cordless
Fits Pipe Size:
1-1/4 in - 6 in
Length:
14-3/4 in
Material:
Plastic
Power Source:
Battery
Tool Type:
Kit



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing