1/4 x 1/4 in. Hole Saw 2 Piece (Pack of 2)
Diamond Max™ 1/4 x 1/4 in. Hole Saw 2 Piece (Pack of 2)
-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Heat resistant
- Up to 10X longer life
- Use on hard tile, stone like porcelain and granite
- Diamond MAX™: Greater durability and toughness delivers up to 10X longer life
- Higher grade diamonds & improved braze: Provide best-in-class performance
- Large slug ejection slot: Offers easy plug removal
- Versatile: Ideal for cutting anchoring and clearance holes in all tile, stone and glass
- Features a 1/4 in quick change hex shank
Specifications
- Application:
- Cutting, Glass, Porcelain, Stone, Tile
- Blade Material:
- Diamond
- Chuck Size:
- 1/4 in
- Collection:
- Diamond Max™
- Color Finish Name:
- Red
- Cutting Capacity:
- 1-31/50 in
- Diameter:
- 1/4 in
- Drill Bit Type:
- Hole Saw
- Drilling Depth (in):
- 1-35/50 in
- Height:
- 13/20 in
- Length:
- 5-49/50 in
- Material:
- Diamond
- Number of Pieces:
- 2 Piece
- Number of Tools Included:
- 1
- Package Quantity:
- Pack of 2
- Shank Size:
- 1/4 in
- Shank Style:
- Hex
- Tool Type:
- Hole Saw
- Width:
- 1-97/100 in