Duct Knife
Duct Knife
Package Quantity Info:
EA: 1 IP: 1 CA: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 9 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Stays sharper longer
- Full metal tang for tough cuts
- Durable sheath with belt clip
- Stainless steel blade
- Tether ready lanyard hole
- Double-Edged Blade
- For use in flex duct and insulation
- Cryogenically hardened
- Limited lifetime warranty
Documents
Specifications
- Blade Length (in):
- 5-1/2 in
- Blade Material:
- Stainless Steel
- Blade Thickness (in):
- 0.125 in
- Color Finish Name:
- Red
- Handle Length (in):
- 5.04 in
- Handle Material:
- Polypropylene
- Handle Type:
- Straight
- Length:
- 10-71/100 in
- Material:
- Stainless Steel
- Number of Blades:
- 1
- Number of Pieces:
- 1 Piece
- Tool Type:
- Duct Knife
- Width:
- 1-59/100 in