DWR DIVIDER F/ PACKOUT 2 DWR BX
DWR DIVIDER F/ PACKOUT 2 DWR BX
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 675-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Each kit includes (2) long dividers
- Each kit includes (6) small dividers
- Arrange dividers to create up to (9) compartments
- Customize the drawer layout to fit and store accessories and small parts
- Versatile options for tool storage
- Limited lifetime warranty
- The Drawer Dividers work with the MILWAUKEE® PACKOUT™ 2-Drawer Tool Box (48-22-8442).
Specifications
- Height:
- 5 in
- Length:
- 12-1/2 in
- Material:
- Plastic
- Number of Compartments:
- 9
- Tool Storage Type:
- Tool Box
- Tool Type:
- Divider
- Weight:
- 0.5 lb
- Width:
- 16-3/10 in