EXACT 6 PUNCH
EXACT 6 PUNCH
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Punches 6 in. conduit holes in both mild and stainless steel
- Three-tooth geometry for optimal punching and slug removal
- Gripping surface for faster threading
- Large size ID markings permit easy punch selection
- Compatible with competitive knockout tools; must be used with adapter (model number 49-16-2684) for competitive compatibility.
Specifications
- Color Finish Name:
- Silver
- Height:
- 3-13/20 in
- Length:
- 9-1/20 in
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Tool Type:
- Punch
- UPC:
- 045242350452
- Weight:
- 8.9 lb
- Width:
- 9-1/2 in