This product requires certification to purchase.

2-19/20 x 27/50 in. Knife

You last purchased this on
 
Milwaukee®

Fastback™ 2-19/20 x 27/50 in. Knife

  • Fast #
  • Part #M48221524
  • Item #8088179
  • Manufacturer Part #48-22-1524
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

Fastback™ 2-19/20 x 27/50 in. Knife

  • Fast #
  • Part #M48221524
  • Item #8088179
  • Manufacturer Part #48-22-1524
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 96
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Press and Flip Opening
  • Stainless Steel Blade Stays Sharp
  • Liner Lock Secures Blade
  • Durable Wire Belt Clip
  • Tether Ready Lanyard Hole
  • Drop Point Blade
  • Camo
  • Requires Certification

Documents


Specifications

Application:
Cutting
Blade Length (in):
2-19/20 in
Blade Material:
Stainless Steel
Blade Thickness (in):
0.12 in
Collection:
Fastback™
Handle Length (in):
4-13/20 in
Handle Material:
Plastic
Handle Type:
Folding
Height:
1-6/25 in
Length:
7-1/2 in
Number of Blades:
1
Weight:
0.24 lb
Width:
27/50 in