This product requires certification to purchase.

2-9/20 x 27/50 in. Folding Knife

Milwaukee®

Fastback™ 2-9/20 x 27/50 in. Folding Knife

  • Fast #
  • Part #M48221525
  • Item #8357585
  • Manufacturer Part #48-22-1525
5 out of 5 Customer Rating
Brand image
Milwaukee®

Fastback™ 2-9/20 x 27/50 in. Folding Knife

  • Fast #
  • Part #M48221525
  • Item #8357585
  • Manufacturer Part #48-22-1525
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 96
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Beltsville, MD
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Press-and-flip operation: permits one-handed opening
  • Stainless steel curved blade: resharpenable edge for extended tool life
  • Liner lock: secures the blade in the open position
  • Slim, compact body: stores easily yet withstands jobsite abuse
  • Piercing tip
  • Lanyard holes
  • Reversible wire form belt clip
  • Requires Certification

Documents


Specifications

Blade Length (in):
2-9/20 in
Blade Material:
Stainless Steel
Blade Thickness (in):
0.12 in
Blade Type:
Hawkbill
Collection:
Fastback™
Color Finish Name:
Red, Silver
Handle Length (in):
4-13/20 in
Handle Material:
Plastic
Handle Type:
Folding
Height:
1-6/25 in
Length:
7 in
Material:
Stainless Steel, Plastic
Number of Blades:
1
Number of Pieces:
1 Piece
Number of Tools Included:
1
Tool Type:
Knife
UPC:
045242534487
Weight:
0.54 lb
Width:
27/50 in