Metal Knife
Fastback™ Metal Knife
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 96-
Pick Up: 0 Available in Wichita, KS - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Reversible Phillips #2 and Slotted 1/4" Bit
Specifications
- Application:
- Cutting
- Blade Length (in):
- 2-2/5 in
- Blade Material:
- Bi-metal
- Blade Thickness (in):
- .02 in
- Collection:
- Fastback™
- Color Finish Name:
- Red
- Handle Length (in):
- 4-3/5 in
- Handle Material:
- Plastic
- Handle Type:
- Standard
- Height:
- 1 in
- Length:
- 8-3/4 in
- Material:
- Bimetal
- Number of Blades:
- 6
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Size:
- Small
- Tool Type:
- Knife
- Weight:
- 1 lb
- Width:
- 2 in