FINGERLESS WORK GLOVES L
FINGERLESS WORK GLOVES L
Product Details
Product Details
- Fingerless design for ultimate dexterity
- Reinforced and padded palm
- Built-in terry cloth sweat wipe
- Hook & loop closure for a secure fit
- Breathable lining provides all day comfort
- Size - large
Specifications
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 4-9/10 in
- Height:
- 1-19/20 in
- Length:
- 4-9/10 in
- Width:
- 9-9/10 in