Flashlight
Flashlight
Package Quantity Info:
Each: 1 Inner Pack: 4 Case: 24-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Bulls-Eye Beam Provides The Intensity Of Spotlighting With Wide Coverage Of Floodlighting
Specifications
- Application:
- Lighting
- Automatic Shut-Off:
- No
- Battery Type:
- Lithium-ion
- Color Finish Name:
- Black
- Dimmable:
- Yes
- Handle Type:
- Standard
- Height:
- 1-11/50 in
- Length:
- 5-59/100 in
- Light Bulb Type:
- LED
- Lumens:
- 800
- Material:
- Aluminum, Plastic
- Number Of Hours:
- 11 h
- Number of Lights:
- 1
- Number of Pieces:
- 3 Piece
- Number of Tools Included:
- 1
- Power Source:
- Battery
- Size:
- Small
- Tool Type:
- Hand Tool
- UL Listed:
- No
- Weight:
- .363 lb
- Width:
- 1-7/50 in