Polyester and Cotton Fitted Flex Hat in Grey
FlexFix® Polyester and Cotton Fitted Flex Hat in Grey
Package Quantity Info:
Each: 1 Inner Pack: 24 Case: 144-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 3-1/2 in. crown depth
- Curved visor
- Milwaukee logo printed on front
- Milwaukee logo label on back
Documents
Specifications
- Clothing Size:
- S/M
- Collection:
- FlexFix®
- Color Finish Name:
- Grey
- Depth:
- 10-3/4 in
- Height:
- 5-1/4 in
- Length:
- 10-3/4 in
- Material:
- Plastic
- Material Type:
- Polyester
- Reusable:
- Yes
- Weight:
- 7 lb
- Width:
- 7 in