1/2-2 in. IPS-P Press Jaw And Ring Kit For M18™ FORCELOGIC™ Press Tools
Force Logic™ 1/2-2 in. IPS-P Press Jaw And Ring Kit For M18™ FORCELOGIC™ Press Tools
Package Quantity Info:
Each: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Compatible with M18™ FORCE LOGIC™ Press Tools
- Designed for use with all Major Fitting Manufacturers, Including Viega® Mega Press® Systems
- Pivoting Functionality Delivers Greater Access in Tight Applications
- Easy-Opening Ring Designed for Improved Ease of Use
- Faster Alternative to Welding and Threading
- Durable Steel Rings Provide Outstanding Life
- 2 Year Warranty
Documents
Specifications
- Collection:
- Force Logic™
- Color Finish Name:
- Black
- Height:
- 14-57/100 in
- Length:
- 5-7/25 in
- Number of Tools Included:
- 1
- Power Source:
- Battery
- Tool Type:
- Press Ring
- Weight:
- 24.9 lb
- Width:
- 20-2/25 in