This product requires certification to purchase.

General Purpose Metal Utility Blade with Dispenser 60 Piece

You last purchased this on
 
Milwaukee®

General Purpose Metal Utility Blade with Dispenser 60 Piece

  • Fast #
  • Part #M48221950
  • Item #4636505
  • Manufacturer Part #48-22-1950
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

General Purpose Metal Utility Blade with Dispenser 60 Piece

  • Fast #
  • Part #M48221950
  • Item #4636505
  • Manufacturer Part #48-22-1950
5 out of 5 Customer Rating

X Points
per PACK

Package Quantity Info:

Each: 1 Case: 1 Pallet: 1440
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Micro Carbide deposited metal delivers up to 3X longer life than standard carbon blades
  • Precision grind process removes the burr from cutting edge for cleaner cuts
  • Optimized grind angles deliver improved sharpness for less repeat cuts
  • Made in the USA
  • Requires Certification

Specifications

Application:
Pipe Fitting
Blade Length (in):
3 in
Blade Material:
Metal
Color Finish Name:
Silver
Height:
1-1/4 in
Length:
7-1/5 in
Number of Blades:
60
Package Quantity:
Piece of 60
Tool Type:
Knife Blade
Weight:
0.59 lb
Width:
7-1/4 in