Grout Removal Tool for Milwaukee Hackzall M18 Cordless Lithium-Ion One-Handed Reciprocating Saw
Grout Removal Tool for Milwaukee Hackzall M18 Cordless Lithium-Ion One-Handed Reciprocating Saw
Product Details
Product Details
- Fits all SAWZALL® and Hackzall™ reciprocating saws.
- Curved cutting edge for maximum accuracy.
- Coarse Carbide grit for fast grout removal
- Corrosion resistant coating for longer life
Specifications
- Application:
- Cutting
- Battery Type:
- Lithium-ion
- Brand Model Compatibility:
- Milwaukee Hackzall M18 Cordless Lithium-Ion One-Handed Reciprocating Saw
- Color Finish Name:
- Grey
- Height:
- 13/20 in
- Length:
- 9 in
- Number of Pieces:
- 1 Piece
- Tool Type:
- Grout Removal
- Weight:
- 0.205 lb
- Width:
- 4 in