Electrical Metallic Tubing Blade 5-Pack
Hackzall® Electrical Metallic Tubing Blade 5-Pack
Package Quantity Info:
Each: 1 Case: 50 Pallet: 250-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Thin Kerf for up to 35% more cuts per charge vs. leading reciprocating saw blades
- Short blade length for cutting in tight locations
- Bi-metal construction for increased tooth durability and long blade life
- Cuts EMT (thin wall conduit)
Specifications
- Application:
- Cutting
- Blade Length (in):
- 4 in
- Blade Material:
- Bi-metal
- Blade Thickness (in):
- 0.06 in
- Blade Type:
- Reciprocating Saw
- Collection:
- Hackzall®
- Color Finish Name:
- Silver, Red
- Height:
- 4/5 in
- Length:
- 2 in
- Number of Pieces:
- 5 Piece
- Package Quantity:
- Pack of 5
- Teeth Per Inch:
- 18
- Tool Type:
- Reciprocating Blade
- UPC:
- 045242160341
- Weight:
- 0.145 lb
- Width:
- 2 in