Hackzall®
Package Quantity Info:
Each: 1-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- The 2695-24 M18™Cordless 4-Tool Combo Kit includes the M18™1/2 in Hammer Drill / Driver (2607-20), M18™HACKZALL™One- Handed Recip Saw(2625-20), M18™ 1/4 in Hex impact driver (2656-20), and M18™Work Light (2735-20).
- The M18™Cordless LITHIUM-ION System's patented technologies and electronics, innovative motor design, and superior ergonomics provide the most efficient blend of power, weight and performance in the industry
- Powered by Redlithium™ the M18™ cordless system delivers more torque, more power, and longer run-time than the competition
Recommended Accessories
Specifications
- Bare Tool or Kit:
- Tool Kit
- Battery Size:
- 18V
- Battery Type:
- REDLITHIUM
- Bit Sizes:
- 1/2 in
- Case Included:
- Yes
- Collection:
- Hackzall®
- Color Finish Name:
- Black, Red
- Corded Cordless:
- Cordless
- Height:
- 4-9/10 in
- Length:
- 25 in
- Number of Tools Included:
- 3
- Power Source:
- Battery
- RPM:
- 1700
- Saw Type:
- Reciprocating
- Torque (In-Lbs):
- 525 in-lbs
- Volts:
- 18V
- Weight:
- 21.32 lb
- Width:
- 12-9/10 in