This product requires certification to purchase.

Hand Ratchet Knockout Set 6-Tool

You last purchased this on
 
Milwaukee®

Hand Ratchet Knockout Set 6-Tool

  • Fast #
  • Part #M49162694
  • Item #4923620
  • Manufacturer Part #49-16-2694
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

Hand Ratchet Knockout Set 6-Tool

  • Fast #
  • Part #M49162694
  • Item #4923620
  • Manufacturer Part #49-16-2694
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 64
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Conduit hole size up to 2 in
  • Mild steel capacity 10 gauge
  • 20% longer length delivers greater leverage versus the competition
  • Overmold handle for greater comfort and grip
  • 5° ratcheting angle allows the contractor to punch in tighter clearances
  • Requires Certification

Documents


Specifications

Application:
Cutting
Color Finish Name:
Silver, Black, Red
Depth:
21-1/10 in
Drive Size:
2 in
Height:
7-9/10 in
Length:
10-2/5 in
Material:
Steel
Number of Pieces:
17 Piece
Number of Tools Included:
6
Tool Type:
Hand Ratchet Knockout Set
Weight:
13.355 lb
Width:
10-1/10 in