This product requires certification to purchase.

10 in. Pneumatic Wheel

You last purchased this on
 
Milwaukee Hand Trucks

10 in. Pneumatic Wheel

Brand image
You last purchased this on
 
Milwaukee Hand Trucks

10 in. Pneumatic Wheel

  • Fast #
  • Part #GLE3339
  • Item #7237106
  • Manufacturer Part #3339
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Use with GLE30029, GLE30080, GLE45136 and GLE30022
  • Requires Certification

Specifications

Diameter:
10 in
Lift Capacity:
0.2 ton (short)
Material:
Steel
Tool Type:
Pneumatic Wheel
Weight:
3.5 lb
Width:
4 in



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com