This product requires certification to purchase.

10 in. Replacement Tire

You last purchased this on
 
Milwaukee Hand Trucks

10 in. Replacement Tire

Brand image
You last purchased this on
 
Milwaukee Hand Trucks

10 in. Replacement Tire

  • Fast #
  • Part #GLER0640
  • Item #7237108
  • Manufacturer Part #R0640
4.5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Use with GLE46107 and GLE60138
  • Solid puncture proof tires
  • Engineered polymer hub
  • 5/8" ball bearing
  • 400 lbs load rating
  • 10 inch wheel size
  • Requires Certification

Specifications

Color Finish Name:
Black
Diameter:
10 in
Height:
6-1/2 in
Material:
Plastic, Rubber
Number of Tools Included:
1
Tool Type:
Replacement Tire
Weight:
6.5 lb
Width:
2-1/4 in



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com