This product requires certification to purchase.

30 in. Furniture Dolly

You last purchased this on
 
Milwaukee Hand Trucks

30 in. Furniture Dolly

  • Fast #
  • Part #GLE33800
  • Item #5053517
  • Manufacturer Part #33800
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee Hand Trucks

30 in. Furniture Dolly

  • Fast #
  • Part #GLE33800
  • Item #5053517
  • Manufacturer Part #33800
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Milwaukee® professional furniture and appliance dolly
  • 1,000 Lb. load capacity
  • Carpeted ends protect and cushion valuable furnishings
  • Four 3 in swivel casters with roller bearings
  • Built-in handle
  • Requires Certification

Specifications

Depth:
18 in
Height:
6 in
Length:
30 in
Material:
Wood, Rubber
Tool Type:
Dolly
Weight:
9.5 lb
Wheel Size:
3 in
Width:
18 in
Work Load Limit:
1000 lb