This product requires certification to purchase.

46 in. Hand Truck

You last purchased this on
 
Milwaukee Hand Trucks

46 in. Hand Truck

  • Fast #
  • Part #GLE30080
  • Item #7237116
  • Manufacturer Part #30080
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee Hand Trucks

46 in. Hand Truck

  • Fast #
  • Part #GLE30080
  • Item #7237116
  • Manufacturer Part #30080
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Quickly changes from a 2-wheel hand truck to a 4-wheel platform cart in a single folding motion
  • Penumatic wheels: 10" x 4" diameter
  • Load capacity: 800 lbs
  • Swivel casters: 4"
  • Requires Certification

Specifications

Depth:
20 in
Height:
46 in
Lift Capacity:
0.4 ton (short)
Material:
Steel
Number of Tools Included:
1
Toe Plate Size:
7-1/2 in x 14 in
Weight:
31 lb
Wheel Size:
10 in x 20-1/2 in
Width:
20-1/2 in