This product requires certification to purchase.

49 in. Hand Truck

You last purchased this on
 
Milwaukee Hand Trucks

49 in. Hand Truck

  • Fast #
  • Part #GLE30022
  • Item #7237101
  • Manufacturer Part #30022
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee Hand Trucks

49 in. Hand Truck

  • Fast #
  • Part #GLE30022
  • Item #7237101
  • Manufacturer Part #30022
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Features a pin handle with hand grip for convenient one-handed operation
  • Large 10" pneumatic wheels allow you to roll over smaller obstacles
  • Wheel guards to protect your load
  • Load Capacity: 800 lbs
  • Height: 49"
  • Width: 21"
  • Toe Plate: 14" W x 11" D
  • Replacement wheels available
  • Requires Certification

Specifications

Depth:
20 in
Height:
49 in
Lift Capacity:
0.4 ton (short)
Material:
Steel
Number of Tools Included:
1
Toe Plate Size:
14 in x 11 in
Wheel Size:
10 in x 21 in
Width:
21 in