This product requires certification to purchase.

6 in. Caster Wheel

You last purchased this on
 
Milwaukee Hand Trucks

6 in. Caster Wheel

  • Fast #
  • Part #GLER5464
  • Item #7237104
  • Manufacturer Part #R5464
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee Hand Trucks

6 in. Caster Wheel

  • Fast #
  • Part #GLER5464
  • Item #7237104
  • Manufacturer Part #R5464
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Use with GLE40715
  • Requires Certification

Specifications

Color Finish Name:
Black
Diameter:
6 in
Height:
13/16 in
Material:
Plastic
Tool Type:
Caster Wheel
Width:
2-1/8 in