This product requires certification to purchase.

Hex Bit Extension 1 Piece

You last purchased this on
 
Milwaukee®

Hex Bit Extension 1 Piece

  • Fast #
  • Part #M48284001
  • Item #356681
  • Manufacturer Part #48-28-4001
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

Hex Bit Extension 1 Piece

  • Fast #
  • Part #M48284001
  • Item #356681
  • Manufacturer Part #48-28-4001
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 40 Pallet: 3200
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • 7/16 in hex shank
  • 5-1/2 in length
  • For selfeed bits, auger bits and hole saw 1 in diameter and larger with 7/16 in shank
  • 5-1/2 in. bit extension for selfeed bits, auger bits, and hole saws
  • Requires Certification

Documents


Specifications

Application:
Cutting
Color Finish Name:
Black
Height:
11-1/2 in
Length:
5-1/2 in
Material:
Steel
Number of Pieces:
1 Piece
Number of Tools Included:
1
Product Type:
Bit Extension
Shank Size:
7/16 in
Shank Style:
Hex
Weight:
0.46 lb
Width:
2 in